Motion
AG10009S-XXXL (12)

HEXARMOR
AG10009S-XXXL (12)

HexArmor Protective Arm Sleeve - SuperFabric Material, 11 in Long, Grey, Hi-Vis Color
MI ITEM #11199564
MFR #AG10009S-XXXL (12)
Price$100.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
AG10009S-XXXL (12)

HexArmor Protective Arm Sleeve - SuperFabric Material, 11 in Long, Grey, Hi-Vis Color
MI ITEM #11199564
MFR #AG10009S-XXXL (12)

Mfr description
AG10009S-XXXL/12 9 INCH ARMGUARD AG10009
  • SuperFabric brand material provides industry-leading cut;puncture;and abrasion resistance;Up to 8x the cut resistance of Kevlar sleeves;Thumb loop and sleeve clip keep industrial sleeves in place;Cost-effective solution (save up to 50% on your annual protective sleeve costs while increasing your protection);Hi-vis color scheme offers increased visibility on the job site.;Launderable;Sold in eaches;Vend-packed;Performance ratings comply with ANSI/ISEA 105-2024
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.62/each

Specifications

Dimensions

  • Length
    11 in
  • Material Thickness
    Single Layer
  • Size
    3X Large

Details

  • ANSI Contact Heat
    N/A
  • Ansi Isea Abrasion Resistance Level
    6
  • Ansi Isea Cut Resistance Level
    A7
  • Approval Listing Regulations
    ANSI/ISEA, EN388
  • Closure Type
    Thumb Hole
  • Color
    Grey, Hi-Vis
  • Construction Description
    Cut and Sewn
  • Garment Type
    Protective Arm Sleeve
  • Includes Thumb Hole
    Includes Thumb Hole
  • Liner Material
    Polyester
  • Manufacturer Upc Number
    815733011991
  • Material
    SuperFabric
  • Product Line
    Arm and Body
  • Product Type
    Protective Sleeves
  • Type
    Protective Sleeve
  • UPC_NO
    815733010659

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)