Motion
AG9X-S (7)

HEXARMOR
AG9X-S (7)

HexArmor Protective Arm Sleeve - SuperFabric Material, 12 in Long, Grey Color
MI ITEM #11199567
MFR #AG9X-S (7)
Price$105.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
AG9X-S (7)

HexArmor Protective Arm Sleeve - SuperFabric Material, 12 in Long, Grey Color
MI ITEM #11199567
MFR #AG9X-S (7)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$105.04/each

Specifications

Dimensions

  • Length
    12 in
  • Material Thickness
    Single Layer
  • Size
    Small

Details

  • ANSI Contact Heat
    N/A
  • Ansi Isea Abrasion Resistance Level
    6
  • Ansi Isea Cut Resistance Level
    A7
  • Approval Listing Regulations
    ANSI/ISEA, EN388
  • Closure Type
    Thumb Loop
  • Color
    Grey
  • Construction Description
    Cut and Sewn
  • Garment Type
    Protective Arm Sleeve
  • Includes Thumb Hole
    Includes Thumb Loop
  • Liner Material
    Polyester
  • Manufacturer Upc Number
    810001791544
  • Material
    SuperFabric
  • Product Line
    Arm and Body
  • Product Type
    Protective Sleeves
  • Type
    Protective Sleeve
  • UPC_NO
    815733010666

Overview

Mfr description
AG9X-S/7 9 INCH ARMGUARD AG9X-S
  • SuperFabric brand material provides industry-leading cut;puncture;and abrasion resistance;Innovative industrial puncture protection from wires;metal;wood;and glass over the entire forearm;9-inch coverage;Won't fall down like knit sleeves;lightweight and cooler than knit or leather alternatives;Lasts 20 times longer than competitive sleeves;Extended cuff with neoprene thumb loop for added back of hand and wrist protection;Launderable;Sold in eaches;Vend-packed;Performance ratings comply with ANSI/ISEA 105-2024

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought