1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COOPER BEARINGS (SKF)
01EB808EX
8.5000 in Bore Dia., 13.5000 in OD, 115 mm Overall Width
MI ITEM #
11203583
MFR #
01EB808EX
Your Price
$28,034.02
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
COOPER BEARINGS (SKF) 01EB808EX
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COOPER BEARINGS (SKF)
01EB808EX
8.5000 in Bore Dia., 13.5000 in OD, 115 mm Overall Width
MI ITEM #
11203583
MFR #
01EB808EX
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$28,034.02
/each
(List
$35,042.53
)
Qty
Add to Cart
Overview
Mfr description
01EB808EX BEARING
Specifications
Outside Diameter
13.5000 in
Overall Width
115 mm
Bore Type
Straight
Bore Diameter
8.5000 in
Product Type
Roller Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought