Motion
01H315
Hanger Bearing Housing - Cast Iron Material, Split Housing Construction, 112 mm Base to Centerline, 146 mm Overall Length, 312 to 328 mm Bolt Center to Center, Cylindrical Roller
Mi Item #11203604
MFR #01H315
Price$4,252.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Bearing Housing - Cast Iron Material, Split Housing Construction, 112 mm Base to Centerline, 146 mm Overall Length, 312 to 328 mm Bolt Center to Center, Cylindrical Roller
Mi Item #11203604
MFR #01H315

Mfr description
01H315 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,252.73/each

Specifications

Dimensions

  • Base To Bore Centerline
    112 mm
  • Bolt Center To Center Length
    312 to 328 mm
  • Compatible Bore Diameter
    3.9375 in
  • Overall Length
    146 mm

Details

  • Compatible Bearing Type
    Cylindrical Roller
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Product Type
    Hanger Bearing Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)