1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COOPER BEARINGS (SKF)
01H50M
Hanger Bearing Housing - Cast Iron Material, Split Housing Construction, 76 mm Base to Centerline, Cylindrical Roller
MI ITEM #
11203606
MFR #
01H50M
Price
$1,882.62
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Housings
COOPER BEARINGS (SKF) 01H50M
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COOPER BEARINGS (SKF)
01H50M
Hanger Bearing Housing - Cast Iron Material, Split Housing Construction, 76 mm Base to Centerline, Cylindrical Roller
MI ITEM #
11203606
MFR #
01H50M
Mfr description
01H50M BEARING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,882
.62
/each
Add to Cart
Specifications
Dimensions
Base To Bore Centerline
76 mm
Weight
9.105 lb
Details
Compatible Bearing Type
Cylindrical Roller
Housing Construction
Split
Housing Material
Cast Iron
Product Type
Hanger Bearing Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items