Overview
Mfr description
E-121-XK-BR-MR CYLINDER
Specifications
- Bore Diameter
- Stroke1.0000 in
- Manufacturer Catalog
- Manufacturer Product Page
- SeriesPancake
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data