Motion
LAGD 60/HQ2

SKF
LAGD 60/HQ2

Gas Driven Single Point Lubricator - High Performance Polyurea Grease, 1/4 in Connection Thread Size, 60 ml / 2 fl oz Grease Capacity
Mi Item #11204740
MFR #LAGD 60/HQ2
Price$101.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LAGD 60/HQ2

Gas Driven Single Point Lubricator - High Performance Polyurea Grease, 1/4 in Connection Thread Size, 60 ml / 2 fl oz Grease Capacity
Mi Item #11204740
MFR #LAGD 60/HQ2

Mfr description
LAGD 60/HQ2 LUBRICATORS, AUTOMATIC
  • Supplied ready-to-use straight from the box
  • Filled with high performance food compatible, NSF H1 certified SKF lubricants
  • Tool-free activation and time-setting allow easy and accurate adjustment of lubrication flow
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.17/each

Specifications

Dimensions

  • Connection Thread Size
    1/4 in
  • Weight
    2.84 lbs

Details

  • Emptying Time Nominal
    Adjustable; 1-12 months
  • Grease Capacity
    60 ml / 2 fl oz
  • Grease Fill
    LGHP 2
  • Grease Type
    High Performance Polyurea
  • Lubricator Type
    Gas Driven
  • Max Operating Temperature
    140 °F
  • Min Operating Temperature
    -4 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)