1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GKS Lifting & Moving Solutions LLC
1-10182
V10 Jack capacity 22,000 lbs.
MI ITEM #
11205235
MFR #
1-10182
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hydraulics
Portable Hydraulic Lifting Systems
Jacks
GKS Lifting & Moving Solutions LLC 1-10182
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GKS Lifting & Moving Solutions LLC
1-10182
V10 Jack capacity 22,000 lbs.
MI ITEM #
11205235
MFR #
1-10182
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
1-10182 V10 JACK CAPACITY 22, 000 LBS.
Specifications
Weight
71 lbs
Height
12.2 in
Length
14.06 in
Width
10.24 in
Country of Origin
Germany
Product Type
Toe Jacks
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data