Motion
1-10184
V20 Jack capacity 44,000 lbs.
Mi Item #11205237
MFR #1-10184
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V20 Jack capacity 44,000 lbs.
Mi Item #11205237
MFR #1-10184

Mfr description
1-10184 V20 JACK CAPACITY 44, 000 LBS.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    12.8 in
  • Length
    16.73 in
  • Weight
    159 lbs
  • Width
    12.8 in

Details

  • Country of Origin
    Germany
  • Product Type
    Toe Jacks
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)