1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GKS Lifting & Moving Solutions LLC
2-10198
PV Hand pump
Mi Item #
11205238
MFR #
2-10198
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hydraulics
Portable Hydraulic Lifting Systems
Pumps
Hand Hydraulic Pumps
GKS Lifting & Moving Solutions LLC 2-10198
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GKS Lifting & Moving Solutions LLC
2-10198
PV Hand pump
Mi Item #
11205238
MFR #
2-10198
Mfr description
2-10198 PV HAND PUMP
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
6.9 in
Length
25.4 in
Weight
27 lbs
Width
5.6 in
Details
Country of Origin
Germany
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items