1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GKS Lifting & Moving Solutions LLC
2-13592
PE4 - Electric hydraulic pump PE quadruple manifold
MI ITEM #
11205241
MFR #
2-13592
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hydraulics
Portable Hydraulic Lifting Systems
Pumps
Electric Hydraulic Pumps
GKS Lifting & Moving Solutions LLC 2-13592
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GKS Lifting & Moving Solutions LLC
2-13592
PE4 - Electric hydraulic pump PE quadruple manifold
MI ITEM #
11205241
MFR #
2-13592
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
2-13592 PE4 - ELECTRIC HYDRAULIC PUMP PE
Specifications
Weight
97 lbs
Height
19.4 in
Length
17.1 in
Width
15.7 in
Country of Origin
US
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data