1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GKS Lifting & Moving Solutions LLC
3-10312
F12 Trolley capacity 26,400 lbs.
MI ITEM #
11205248
MFR #
3-10312
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
GKS Lifting & Moving Solutions LLC 3-10312
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GKS Lifting & Moving Solutions LLC
3-10312
F12 Trolley capacity 26,400 lbs.
MI ITEM #
11205248
MFR #
3-10312
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Height
4.3 in
Length
7.9 in
Width
56.3 in
Details
Country of Origin
Germany
Overview
Mfr description
3-10312 F12 TROLLEY CAPACITY 26, 400 LBS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought