1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GKS Lifting & Moving Solutions LLC
3-11060
F20 Trolley capacity 44,000 lbs.
MI ITEM #
11205252
MFR #
3-11060
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
GKS Lifting & Moving Solutions LLC 3-11060
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GKS Lifting & Moving Solutions LLC
3-11060
F20 Trolley capacity 44,000 lbs.
MI ITEM #
11205252
MFR #
3-11060
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Height
7.1 in
Length
11 in
Width
63 in
Details
Country of Origin
Germany
Overview
Mfr description
3-11060 F20 TROLLEY CAPACITY 44, 000 LBS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought