1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GKS Lifting & Moving Solutions LLC
3-11061
L20 Trolley capacity 44,000 lbs.
Mi Item #
11205253
MFR #
3-11061
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
GKS Lifting & Moving Solutions LLC 3-11061
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GKS Lifting & Moving Solutions LLC
3-11061
L20 Trolley capacity 44,000 lbs.
Mi Item #
11205253
MFR #
3-11061
Mfr description
3-11061 L20 TROLLEY CAPACITY 44, 000 LBS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
7.1 in
Length
31.5 in
Width
29.4 in
Details
Country of Origin
Germany
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items