Motion
3-10227
L60 Trolley capacity 132,000 lbs.
Mi Item #11205259
MFR #3-10227
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L60 Trolley capacity 132,000 lbs.
Mi Item #11205259
MFR #3-10227

Mfr description
3-10227 L60 TROLLEY CAPACITY 132, 000 LB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    7.1 in
  • Length
    34.1 in
  • Width
    67.4 in

Details

  • Country of Origin
    Germany
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)