1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GKS Lifting & Moving Solutions LLC
5-13643
TL6-C Container trolley capacity 13,200 lbs.
MI ITEM #
11205261
MFR #
5-13643
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
GKS Lifting & Moving Solutions LLC 5-13643
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GKS Lifting & Moving Solutions LLC
5-13643
TL6-C Container trolley capacity 13,200 lbs.
MI ITEM #
11205261
MFR #
5-13643
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Height
7 in
Length
24 in
Width
89 in
Details
Country of Origin
Germany
Overview
Mfr description
5-13643 TL6-C CONTAINER TROLLEY CAPACITY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought