1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GKS Lifting & Moving Solutions LLC
5-11148
TL40 Trolley capacity 88,000 lbs.
MI ITEM #
11205267
MFR #
5-11148
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Transport Dollies
GKS Lifting & Moving Solutions LLC 5-11148
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GKS Lifting & Moving Solutions LLC
5-11148
TL40 Trolley capacity 88,000 lbs.
MI ITEM #
11205267
MFR #
5-11148
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Height
7.1 in
Length
47.3 in
Width
91.7 in
Details
Country of Origin
Germany
Overview
Mfr description
5-11148 TL40 TROLLEY CAPACITY 88, 000 LB
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought