Motion
2880-22
2880-22
Mi Item #11206826
MFR #2880-22
Price$499.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2880-22
Mi Item #11206826
MFR #2880-22

Mfr description
2880-22 M18 FUEL 4-1/2"-5" GRINDER
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $643.16)
USD$499.00/each

Specifications

Dimensions

  • Overall Height
    4.05 in
  • Overall Length
    15.8 in
  • Overall Width
    2.77 in
  • Weight
    5.5 lbs

Details

  • Manufacturer Upc Number
    045242566402
  • UPC_NO
    045242566402
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)