Motion
DFSP-32-20-DS-PA

FESTO CORPORATION
DFSP-32-20-DS-PA

20 mm Stroke, With Through-Hole via Female Thread (with Accessories) Mount
MI ITEM #11206845
MFR #DFSP-32-20-DS-PA
Price$252.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DFSP-32-20-DS-PA

20 mm Stroke, With Through-Hole via Female Thread (with Accessories) Mount
MI ITEM #11206845
MFR #DFSP-32-20-DS-PA

Mfr description
576100 DFSP-32-20-DS-PA STOPPER CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.52/each

Specifications

Dimensions

  • Stroke
    20 mm

Details

  • Manufacturer Product Page
  • Mounting Type
    With Through-Hole via Female Thread (with Accessories)
  • Product Type
    Stopper Air Cylinders
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)