Specifications
Dimensions
- Bore Diameter20 mm
- Outside Diameter47 mm
- Overall Width14 mm
Details
- Bore TypeStraight
- Product TypeDuplex Angular Contact Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)