Motion
71807 ACDGB/P4

SKF
71807 ACDGB/P4

71807 ACDGB/P4 PRECISION BRG
MI ITEM #11207749
MFR #71807 ACDGB/P4
Price$640.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
71807 ACDGB/P4

71807 ACDGB/P4 PRECISION BRG
MI ITEM #11207749
MFR #71807 ACDGB/P4

Mfr description
71807 ACDGB/P4 PRECISION BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$640.93/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    7 mm

Details

  • Bore Type
    Straight
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)