Motion
71914 CE/P4A

SKF
71914 CE/P4A

Angular Contact Bearing - 70 mm Bore, 100 mm OD, 16 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
Mi Item #11207842
MFR #71914 CE/P4A
Price$1,833.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
71914 CE/P4A

Angular Contact Bearing - 70 mm Bore, 100 mm OD, 16 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
Mi Item #11207842
MFR #71914 CE/P4A

Mfr description
71914 CE/P4A PRECISION BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,833.20/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    15 °
  • Outside Diameter  
    100 mm
  • Overall Width  
    16 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)