Motion
7010 ACEGA/P4A

SKF
7010 ACEGA/P4A

Angular Contact Bearing - 50 mm Bore, 80 mm OD, 16 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
Mi Item #11207883
MFR #7010 ACEGA/P4A
Price$1,077.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7010 ACEGA/P4A

Angular Contact Bearing - 50 mm Bore, 80 mm OD, 16 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
Mi Item #11207883
MFR #7010 ACEGA/P4A

Mfr description
7010 ACEGA/P4A PRECISION BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,077.39/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    80 mm
  • Overall Width  
    16 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    No
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)