Motion
71910 ACE/P4ADGA

SKF
71910 ACE/P4ADGA

50 mm Bore, 72 mm OD, 24 mm Width, 25 ° Contact, Open
MI ITEM #11208446
MFR #71910 ACE/P4ADGA
Price$2,576.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
71910 ACE/P4ADGA

50 mm Bore, 72 mm OD, 24 mm Width, 25 ° Contact, Open
MI ITEM #11208446
MFR #71910 ACE/P4ADGA

Mfr description
71910 ACE/P4ADGA PRECISION BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,576.56/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle  
    25 °
  • Inner Ring Width
    24 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    24 mm
  • Weight
    0.653 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    71910 ACE/P4ADGA PRECISION BRG
  • Duplex Type
    User defined
  • Element Material
    Bearing steel
  • Internal Clearance
    Light preload
  • Manufacturer Upc Number
    7316571773421
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    19.602 kN
  • Radial Static Load Capacity
    16.3 kN
  • Row Type Fill Slot
    2
  • Series
    719
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316571773421

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)