Specifications
Dimensions
- Bore Diameter60 mm
- Outside Diameter78 mm
- Overall Width20 mm
Details
- Bore TypeStraight
- Product TypeDuplex Angular Contact Bearings
- Snap Ring IncludedWithout Snap Ring
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)