Motion
7212 CDGA/HCP4A

SKF
7212 CDGA/HCP4A

7212 CDGA/HCP4A PRECISION BRG
Mi Item #11209877
MFR #7212 CDGA/HCP4A
Price$1,702.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7212 CDGA/HCP4A

7212 CDGA/HCP4A PRECISION BRG
Mi Item #11209877
MFR #7212 CDGA/HCP4A

Mfr description
7212 CDGA/HCP4A PRECISION BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,702.75/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm

Details

  • Bore Type
    Straight
  • Product Type
    Duplex Angular Contact Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)