Motion
7209 ACD/HCP4ADGB

SKF
7209 ACD/HCP4ADGB

Spindle & Precision Machine Tool Angular Contact Bearing - 45 mm Bore, 85 mm OD, 38 mm Width, 25 ° Contact, Open
Mi Item #11210376
MFR #7209 ACD/HCP4ADGB
Price$4,422.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7209 ACD/HCP4ADGB

Spindle & Precision Machine Tool Angular Contact Bearing - 45 mm Bore, 85 mm OD, 38 mm Width, 25 ° Contact, Open
Mi Item #11210376
MFR #7209 ACD/HCP4ADGB

Mfr description
7209 ACD/HCP4ADGB PRECISION BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,422.41/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle  
    25 °
  • Inner Ring Width
    38 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    38 mm
  • Weight
    1.698 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    PEEK
  • Closure Type
    Open
  • Description
    7209 ACD/HCP4ADGB PRECISION BRG
  • Duplex Type
    User defined
  • Element Material
    Silicone nitride ceramic
  • Flush Ground
    Yes
  • Internal Clearance
    Light preload
  • Manufacturer Upc Number
    7316571572628
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    66.42 kN
  • Radial Static Load Capacity
    60 kN
  • Relubricatable
    No
  • Row Type Fill Slot
    2
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316571572628
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)