Motion
71812 CD/P4

SKF
71812 CD/P4

Angular Contact Bearing - 60 mm Bore, 78 mm OD, 10 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
MI ITEM #11214816
MFR #71812 CD/P4
Price$819.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
71812 CD/P4

Angular Contact Bearing - 60 mm Bore, 78 mm OD, 10 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
MI ITEM #11214816
MFR #71812 CD/P4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$819.74/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    15 °
  • Outside Diameter  
    78 mm
  • Overall Width  
    10 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    71800
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
71812 CD/P4 PRECISION BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought