Motion
71928 ACD/P4A

SKF
71928 ACD/P4A

Angular Contact Bearing - Without Snap Ring, 25 ° Contact Angle
Mi Item #11214865
MFR #71928 ACD/P4A
Price$8,235.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
71928 ACD/P4A

Angular Contact Bearing - Without Snap Ring, 25 ° Contact Angle
Mi Item #11214865
MFR #71928 ACD/P4A

Mfr description
71928 ACD/P4A PRECISION BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,235.95/each

Specifications

Dimensions

  • Contact Angle
    25 °

Details

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    No
  • Series
    71900
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)