Motion
BV3BVLR-0751-A
Check Valve - 3/4 in Port, Brass Body
MI ITEM #11216070
MFR #BV3BVLR-0751-A
Price$204.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - 3/4 in Port, Brass Body
MI ITEM #11216070
MFR #BV3BVLR-0751-A

Mfr description
BV3BVLR-0751-A .75" 3-WAY "L", BRASS FNP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.88/each

Specifications

Dimensions

  • Port Size
    3/4 in

Details

  • Body Material
    Brass
  • Material
    Brass
  • WOG Rating
    400 psi WOG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)