Motion
BZ1-K36J0R1101

INDUSTRIAL SCIENTIFIC
BZ1-K36J0R1101

BZ1-K36J0R1101
Mi Item #11233212
MFR #BZ1-K36J0R1101
Price$17,207.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INDUSTRIAL SCIENTIFIC
BZ1-K36J0R1101

BZ1-K36J0R1101
Mi Item #11233212
MFR #BZ1-K36J0R1101

Mfr description
BZ1-K36J0R1101 RADIUS BZ1, LEL (PENTANE)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,207.78/each

Specifications

Details

  • Alarm Decibel Rating
    105 dB at 1
  • Alarm Type
    Audible, Visual
  • Display Type
    LCD
  • Operating Temperature Range
    -4 to 131 °F, -20 to 55 °C
  • Standards Met
    ATEX, IECEx, CSA, UL, China Ex, INMETRO, KC, FCC Part 15, CE/RED, IP66
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)