Motion
MX6-0003Q214
MX6-0003Q214
Mi Item #11236610
MFR #MX6-0003Q214
Price$6,919.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MX6-0003Q214
Mi Item #11236610
MFR #MX6-0003Q214

Mfr description
MX6-0003Q214 MX6,O2,CO2IR,LE,P,G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,919.51/each

Specifications

Details

  • Alarm Decibel Rating
    95 dB
  • Alarm Type
    Audible
  • Display Type
    LCD
  • Operating Temperature Range
    -4 to 131 °F, -20 to 55 °C
  • Standards Met
    ANZEx, ATEX, China CPC, China Ex, CMA, CSA, EAC, IECEx, INMETRO, KC, KIMM, MDR, MSHA, PA-DEP, UL
  • Type
    Gas Monitor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)