Specifications
Details
- Alarm Decibel Rating95 dB
- Alarm TypeAudible
- Display TypeLCD
- Operating Temperature Range-4 to 131 °F, -20 to 55 °C
- Standards MetANZEx, ATEX, China CPC, China Ex, CMA, CSA, EAC, IECEx, INMETRO, KC, KIMM, MDR, MSHA, PA-DEP, UL
- TypeGas Monitor
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)