Motion
68514410692

LOVEJOY INC
68514410692

Jaw Coupling Hub - Cplg Size: L075, Hub Material: Iron
Mi Item #11248481
MFR #68514410692
Price$15.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
68514410692

Jaw Coupling Hub - Cplg Size: L075, Hub Material: Iron
Mi Item #11248481
MFR #68514410692

Mfr description
L075-HUB-7/8-3/16X3/32KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.83/each

Specifications

Dimensions

  • Coupling Size Code
    L075
  • Hub Diameter
    1.7500 in

Details

  • Hub Material
    Iron
  • Product Type
    Resilient Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)