Motion
VTS-M1232011301

INDUSTRIAL SCIENTIFIC
VTS-M1232011301

VTS-M1232011301
Mi Item #11252209
MFR #VTS-M1232011301
Price$2,314.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INDUSTRIAL SCIENTIFIC
VTS-M1232011301

VTS-M1232011301
Mi Item #11252209
MFR #VTS-M1232011301

Mfr description
VTS-M1232011301 VENTIS MX4 MULTI-GAS MON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,314.52/each

Specifications

Details

  • Alarm Decibel Rating
    95 dB at 30 cm
  • Alarm Type
    Audible, Vibration
  • Display Type
    LCD
  • Operating Temperature Range
    -4 to 122 °F, 20 to 50 °C
  • Standards Met
    ANZEx, ATEX, China CPC, China CMC, China CPC, China Ex, China KA, China MA, CSA, EAC, IECEx, INMETRO, KC, KIMM, MSHA, PA-DEP, SANS, TIIS, UL
  • Type
    Gas Monitor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)