Specifications
Dimensions
- Bolt Center To Center Length3.5625 in
Details
- Compatible Bearing TypeBall Bearing
- Housing ConstructionStamping
- Housing MaterialStamped Steel
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Housings
Overview
Mfr description
62-MST AG BRG