Motion
S1014-K
Eccentric Collar - 0.8750 in Bore, Steel Material
MI ITEM #11265980
MFR #S1014-K
Price$24.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eccentric Collar - 0.8750 in Bore, Steel Material
MI ITEM #11265980
MFR #S1014-K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.08/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in

Details

  • Manufacturer Catalog Number
    S1014-K
  • Material
    Steel
  • Product Type
    Eccentric Collars
  • Series
    S

Overview

Mfr description
S1014-K AG BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought