Specifications
Dimensions
- Bolt Circle Diameter4.6875 in
Details
- Compatible Bearing TypeBall Bearing
- Housing ConstructionStamping
- Housing MaterialStamped Steel
- Mounting Type3-Bolt Flange
- Product TypeFlange-Mount Housings
Help us improve this product