Overview
Mfr description
87-MS AG BRG
Specifications
- Mounting Type4-Bolt Flange
- Housing ConstructionStamping
- Bolt Circle Diameter4.7500 in
- Compatible Bearing TypeBall Bearing
- Housing MaterialStamped Steel
- Product TypeFlange-Mount Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data