Specifications
Dimensions
- Bolt Circle Diameter4.7500 in
Details
- Compatible Bearing TypeBall Bearing
- Housing ConstructionStamping
- Housing MaterialStamped Steel
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Housings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)