Motion
GYA102-RRB

CR SEALS (SKF)
GYA102-RRB

Straight Bore, 1.1250 in Bore Diam., 2.4410 in OD
Mi Item #11266242
MFR #GYA102-RRB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
GYA102-RRB

Straight Bore, 1.1250 in Bore Diam., 2.4410 in OD
Mi Item #11266242
MFR #GYA102-RRB

Mfr description
GYA102-RRB AG BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Outside Diameter  
    2.4410 in

Details

  • Bore Type
    Straight
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)