Specifications
Dimensions
- Bolt Circle Diameter5.4375 in
Details
- Compatible Bearing TypeBall Bearing
- Housing ConstructionStamping
- Housing MaterialStamped Steel
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Housings
Overview
Mfr description
G100-MSA AG BRG