Motion
G1110-KRRB

CR SEALS (SKF)
G1110-KRRB

Straight Bore, 1.6250 in Bore Diam., 3.3470 in OD
Mi Item #11266352
MFR #G1110-KRRB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
G1110-KRRB

Straight Bore, 1.6250 in Bore Diam., 3.3470 in OD
Mi Item #11266352
MFR #G1110-KRRB

Mfr description
G1110-KRRB AG BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Outside Diameter  
    3.3470 in

Details

  • Bore Type
    Straight
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)