Motion
G1100-PPB3

CR SEALS (SKF)
G1100-PPB3

Straight Bore, 1.0000 in Bore Diam., 2.0470 in OD
Mi Item #11266369
MFR #G1100-PPB3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
G1100-PPB3

Straight Bore, 1.0000 in Bore Diam., 2.0470 in OD
Mi Item #11266369
MFR #G1100-PPB3

Mfr description
G1100-PPB3 AG BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    2.0470 in

Details

  • Bore Type
    Straight
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)