Specifications
Dimensions
- Bore Diameter1-1/8 in
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesDHU
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)