Motion
G1112-PPB4

CR SEALS (SKF)
G1112-PPB4

Straight Bore, 1.7500 in Bore Diam., 3.3438 in OD
MI ITEM #11266949
MFR #G1112-PPB4
Price$163.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
G1112-PPB4

Straight Bore, 1.7500 in Bore Diam., 3.3438 in OD
MI ITEM #11266949
MFR #G1112-PPB4

Mfr description
G1112-PPB4 AG BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.61/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Outside Diameter  
    3.3438 in

Details

  • Bore Type
    Straight
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)