Motion
G1104-KRR
Straight Bore, 1.2500 in Bore Diam., 2.8350 in OD
Mi Item #11267213
MFR #G1104-KRR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bore, 1.2500 in Bore Diam., 2.8350 in OD
Mi Item #11267213
MFR #G1104-KRR

Mfr description
G1104-KRR AG BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    2.8350 in

Details

  • Bore Type
    Straight
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)