Motion
SET433
3.7500 in Bore, 6.0000 in OD, 1.5625 in Width
MI ITEM #11267266
MFR #SET433
Price$285.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3.7500 in Bore, 6.0000 in OD, 1.5625 in Width
MI ITEM #11267266
MFR #SET433

Mfr description
SET433 MTRB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.66/each

Specifications

Dimensions

  • Bore Diameter  
    3.7500 in
  • Outside Diameter
    6.0000 in
  • Overall Width
    1.5625 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)