Motion
DD53323

LYON LLC
DD53323

Storage Locker - Dove Gray, Powder Coated, Painted Steel, 78.0000 x 36.0000 x 12.0000 in
Mi Item #11268477
MFR #DD53323
Price$1,274.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LYON LLC
DD53323

Storage Locker - Dove Gray, Powder Coated, Painted Steel, 78.0000 x 36.0000 x 12.0000 in
Mi Item #11268477
MFR #DD53323

Mfr description
DD53323 LKR 12X12X12 6T W/LEGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,274.65/each

Specifications

Dimensions

  • Depth
    12.0000 in
  • Dimensions
    78.0000 x 36.0000 x 12.0000 in
  • Height
    78.0000 in
  • Length
    36.0000 in
  • Width
    36.0000 in

Details

  • Additional Information
    Assembly: Unassembled, Finish: Powder Coated, Handle: Pull Handle, Leg Option: With 6 inH Legs, Ventilation: Louvered
  • Color
    Dove Gray
  • Finish Coating
    Powder Coated
  • Frame Material
    Steel
  • Lockable
    Yes
  • Material
    Painted Steel
  • Number Of Compartments
    18
  • Type
    Storage Cabinet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)