Motion
DD5362SU

LYON LLC
DD5362SU

Storage Locker - Dove Gray, Powder Coated, Steel, 78.0000 x 12.0000 x 18.0000 in
Mi Item #11268484
MFR #DD5362SU
Price$693.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LYON LLC
DD5362SU

Storage Locker - Dove Gray, Powder Coated, Steel, 78.0000 x 12.0000 x 18.0000 in
Mi Item #11268484
MFR #DD5362SU

Mfr description
DD5362SU SETUP LKR 12X18X12 6T W/L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$693.01/each

Specifications

Dimensions

  • Depth
    18.0000 in
  • Dimensions
    78.0000 x 12.0000 x 18.0000 in
  • Height
    78.0000 in
  • Length
    12.0000 in
  • Width
    12.0000 in

Details

  • Additional Information
    Assembly: Assembled, Finish: Powder Coated, Handle Type: Pull Handle, Leg Option: With 6 inH Legs, Package Size: 1 Unit, Ventilation: Louvered
  • Cabinet Style
    Six Tier Box Locker
  • Color
    Dove Gray
  • Finish Coating
    Powder Coated
  • Frame Material
    Steel
  • Lockable
    Yes
  • Material
    Steel
  • Number Of Compartments
    6
  • Type
    Storage Cabinet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)